Motion
CP-408X30-TUFR

DODGE
CP-408X30-TUFR

Take-Up Frame - Center Pull, 30.0000 in Travel, 47.5000 in Length, 4.0000 in Width, 9.2500 in Height
MI ITEM #00590314
MFR #CP-408X30-TUFR
Price$3,218.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-408X30-TUFR

Take-Up Frame - Center Pull, 30.0000 in Travel, 47.5000 in Length, 4.0000 in Width, 9.2500 in Height
MI ITEM #00590314
MFR #CP-408X30-TUFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,218.72/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    45.5000 in
  • Overall Height  
    9.2500 in
  • Overall Length  
    47.5000 in
  • Rod Diameter
    1-1/8 in
  • Travel  
    30.0000 in
  • Weight
    91 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019223
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • Style
    Center Pull
  • UPC_NO
    782475205547

Overview

Mfr description
CP408X30TUFR FRAME FOR TAKEUP 019223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text