Motion
HJ 2311 EC

SKF
HJ 2311 EC

Angle Ring - 55 mm Bore, 77.5 mm OD, 5/8 in Width
Mi Item #00590357
MFR #HJ 2311 EC
Price$1,442.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HJ 2311 EC

Angle Ring - 55 mm Bore, 77.5 mm OD, 5/8 in Width
Mi Item #00590357
MFR #HJ 2311 EC

Mfr description
HJ 2311 EC ANGLE RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,442.26/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    3.0512 in
  • Overall Width
    0.6250 in
  • Weight
    0.46 lbs

Details

  • Compatible Bearing Type
    Cylindrical Roller
  • Product Type
    Outer Rings
  • UPC_NO
    7316570718096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)