Motion
LERS29
Bearing Seal - Labyrinth, Non-Metallic Material, 2-3/16 in Bore
Mi Item #00590367
MFR #LERS29
Price$168.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 2-3/16 in Bore
Mi Item #00590367
MFR #LERS29

Mfr description
LERS29X0203-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.72/each

Specifications

Dimensions

  • Height
    1
  • Length
    2.3
  • Weight
    0.19 lbs, 0.1
  • Width
    3.2

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Non-Metallic
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)