Motion
20SS207

DODGE
20SS207

Bearing Seal - 043502 Material
Mi Item #00590368
MFR #20SS207
Price$143.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20SS207

Bearing Seal - 043502 Material
Mi Item #00590368
MFR #20SS207

Mfr description
20SS207 SPLIT SEAL 043502
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.52/each

Specifications

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782475027132
  • Material
    043502
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)