Motion
LERS37
Bearing Seal - Labyrinth, Non-Metallic Material, 2-7/16 in Bore
Mi Item #00590369
MFR #LERS37
Price$138.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 2-7/16 in Bore
Mi Item #00590369
MFR #LERS37

Mfr description
LERS37X0207-N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.41/each

Specifications

Dimensions

  • Height
    1.15
  • Length
    5.45
  • Weight
    0.24 lbs, 0.56
  • Width
    5.75

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Non-Metallic
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)