Motion
LERS44
Bearing Seal - Labyrinth, Non-Metallic Material, 2-11/16 in Bore
MI ITEM #00590371
MFR #LERS44
Your Price$153.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 2-11/16 in Bore
MI ITEM #00590371
MFR #LERS44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$153.68/each(List $215.16)

Overview

Mfr description
LERS44X0211-N

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Non-Metallic
  • Weight
    0.33 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text