Motion
LERS53
Bearing Seal - Labyrinth, Non-Metallic Material, 2-15/16 in Bore
Mi Item #00590373
MFR #LERS53
Price$160.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 2-15/16 in Bore
Mi Item #00590373
MFR #LERS53

Mfr description
LERS53X0215-N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.61/each

Specifications

Dimensions

  • Height
    0.7
  • Length
    3.4
  • Weight
    0.42 lbs, 0.275
  • Width
    3.4

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Non-Metallic
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)