Motion
34SS303

DODGE
34SS303

Bearing Seal - 043508 Material
Mi Item #00590374
MFR #34SS303
Price$144.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
34SS303

Bearing Seal - 043508 Material
Mi Item #00590374
MFR #34SS303

Mfr description
34SS303 SPLIT SEAL 043508
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.16/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043508
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)