Motion
LERS109
Bearing Seal - Labyrinth, Non-Metallic Material, 3-15/16 in Bore
Mi Item #00590383
MFR #LERS109
Price$247.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 3-15/16 in Bore
Mi Item #00590383
MFR #LERS109

Mfr description
EXPORT9X0315-N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.19/each

Specifications

Dimensions

  • Height
    1
  • Length
    4
  • Weight
    0.68 lbs, 0.4
  • Width
    4.4

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Non-Metallic
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)