Motion
50SS400

DODGE
50SS400

Bearing Seal - 043512 Material
Mi Item #00590385
MFR #50SS400
Price$189.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50SS400

Bearing Seal - 043512 Material
Mi Item #00590385
MFR #50SS400

Mfr description
50SS400 SPLIT SEAL 043512
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.82/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043512
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)