Motion
56SS415

DODGE
56SS415

Bearing Seal - 043516 Material
MI ITEM #00590398
MFR #56SS415
Price$466.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
56SS415

Bearing Seal - 043516 Material
MI ITEM #00590398
MFR #56SS415

Mfr description
56SS415 SPLIT SEAL 043516
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$466.34/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043516
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027279

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)