1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
LERS122
Bearing Seal - Labyrinth, Non-Metallic Material, 4.8375 in Bore
Mi Item #
00590399
MFR #
LERS122
Price
$592.87
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
FAG (SCHAEFFLER) LERS122
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
LERS122
Bearing Seal - Labyrinth, Non-Metallic Material, 4.8375 in Bore
Mi Item #
00590399
MFR #
LERS122
Mfr description
LERS122X0415-N
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$592
.87
/each
Add to Cart
Specifications
Dimensions
Height
1
Length
5.5
Weight
1 lbs, 0.15
Width
5.5
Details
Product Type
Bearing Seals
Seal Material
Non-Metallic
Seal Type
Labyrinth
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items