Motion
60SS507

DODGE
60SS507

Bearing Seal - 043519 Material
Mi Item #00590402
MFR #60SS507
Price$488.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60SS507

Bearing Seal - 043519 Material
Mi Item #00590402
MFR #60SS507

Mfr description
60SS507 SPLIT SEAL 043519
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$488.96/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043519
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)