Motion
LERS130
Bearing Seal - Labyrinth, Non-Metallic Material, 5-7/16 in Bore
Mi Item #00590403
MFR #LERS130
Price$537.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 5-7/16 in Bore
Mi Item #00590403
MFR #LERS130

Mfr description
LERS130X0507-N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$537.32/each

Specifications

Dimensions

  • Height
    1.2
  • Length
    5.6
  • Weight
    1.3 lbs, 0.2
  • Width
    7.3

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Non-Metallic
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)