Motion
LERS140
Bearing Seal - Labyrinth, Non-Metallic Material, 5-15/16 in Bore
MI ITEM #00590406
MFR #LERS140
Your Price$665.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 5-15/16 in Bore
MI ITEM #00590406
MFR #LERS140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$665.65/each(List $719.65)

Overview

Mfr description
LERS140X0515-N

Specifications

  • Height
    1
  • Seal Type
    Labyrinth
  • Length
    5.2
  • Seal Material
    Non-Metallic
  • Width
    6.6
  • Weight
    1.5 lbs, 0.3
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text