Motion
64SS600

DODGE
64SS600

Bearing Seal - 043521 Material
Mi Item #00590407
MFR #64SS600
Price$507.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
64SS600

Bearing Seal - 043521 Material
Mi Item #00590407
MFR #64SS600

Mfr description
64SS600 SPLIT SEAL 043521
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$507.40/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043521
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475027323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)