Motion
LERS141
Bearing Seal - Labyrinth, Non-Metallic Material, 6 in Bore
MI ITEM #00590408
MFR #LERS141
Your Price$545.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 6 in Bore
MI ITEM #00590408
MFR #LERS141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$545.40/each(List $716.65)

Overview

Mfr description
LERS141X0600-N

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Non-Metallic
  • Weight
    1.5 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text