Motion
68SS607

DODGE
68SS607

Bearing Seal - 043522 Material
MI ITEM #00590409
MFR #68SS607
Price$643.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
68SS607

Bearing Seal - 043522 Material
MI ITEM #00590409
MFR #68SS607

Mfr description
68SS607 SPLIT SEAL 043522
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.35/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043522
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)