Motion
LERS148
Bearing Seal - Labyrinth, Non-Metallic Material, 6-7/16 in Bore
MI ITEM #00590410
MFR #LERS148
Your Price$518.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 6-7/16 in Bore
MI ITEM #00590410
MFR #LERS148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$518.74/each(List $752.17)

Overview

Mfr description
LERS148X0607-N

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Non-Metallic
  • Weight
    1.5 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text