Motion
LERS149
Bearing Seal - Labyrinth, Non-Metallic Material, 6-1/2 in Bore
Mi Item #00590412
MFR #LERS149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 6-1/2 in Bore
Mi Item #00590412
MFR #LERS149

Mfr description
LERS149X0608-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.5 lbs

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Non-Metallic
  • Seal Type
    Labyrinth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)