Motion
LERS159
Bearing Seal - Labyrinth, Non-Metallic Material, 7-3/16 in Bore
MI ITEM #00590417
MFR #LERS159
Your Price$1,081.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 7-3/16 in Bore
MI ITEM #00590417
MFR #LERS159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,081.69/each(List $1,298.03)

Overview

Mfr description
LERS159X0703-N

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Non-Metallic
  • Weight
    2 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text