Motion
76SS708

DODGE
76SS708

Bearing Seal - 043527 Material
MI ITEM #00590418
MFR #76SS708
Your Price$1,078.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
76SS708

Bearing Seal - 043527 Material
MI ITEM #00590418
MFR #76SS708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,078.13/each(List $1,239.85)

Overview

Mfr description
76SS708 SPLIT SEAL 043527

Specifications

  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Sealing Type
    Labyrinth
  • Material
    043527
  • Series
    SAF
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text