Motion
LERS167
Bearing Seal - Labyrinth, Non-Metallic Material, 7-15/16 in Bore
MI ITEM #00590421
MFR #LERS167
Price$1,233.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 7-15/16 in Bore
MI ITEM #00590421
MFR #LERS167

Mfr description
LERS167X0715-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,233.98/each

Specifications

Dimensions

  • Weight
    2.18 lbs

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Non-Metallic
  • Seal Type
    Labyrinth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)