Motion
78SS800

DODGE
78SS800

Bearing Seal - 043528 Material
MI ITEM #00590422
MFR #78SS800
Your Price$1,033.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
78SS800

Bearing Seal - 043528 Material
MI ITEM #00590422
MFR #78SS800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,033.21/each(List $1,239.85)

Overview

Mfr description
78SS800 SPLIT SEAL 043528

Specifications

  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Sealing Type
    Labyrinth
  • Material
    043528
  • Series
    SAF
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text