Motion
LERS168
Bearing Seal - Labyrinth, Non-Metallic Material, 8 in Bore
MI ITEM #00590423
MFR #LERS168
Price$1,419.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 8 in Bore
MI ITEM #00590423
MFR #LERS168

Mfr description
LERS168X0800-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,419.08/each

Specifications

Dimensions

  • Weight
    1.01 lbs

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Non-Metallic
  • Seal Type
    Labyrinth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)