Motion
LERS551
Bearing Seal - Labyrinth, Non-Metallic Material, 8-1/2 in Bore
MI ITEM #00590424
MFR #LERS551
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Labyrinth, Non-Metallic Material, 8-1/2 in Bore
MI ITEM #00590424
MFR #LERS551

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LERS551X0808-S

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Non-Metallic
  • Weight
    1.1 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought