Motion
90SS900

DODGE
90SS900

Bearing Seal - 043532 Material
MI ITEM #00590425
MFR #90SS900
Price$1,193.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
90SS900

Bearing Seal - 043532 Material
MI ITEM #00590425
MFR #90SS900

Mfr description
90SS900 SPLIT SEAL 043532
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,193.86/each

Specifications

Details

  • Country of Origin
    US
  • Material
    043532
  • Product Type
    Bearing Seals
  • Sealing Type
    Labyrinth
  • Series
    SAF
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)