Motion
DH522
Bearing Seal - Double Lip, Nitrile Material, 100 mm Bore , 200 mm OD
Mi Item #00590569
MFR #DH522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Double Lip, Nitrile Material, 100 mm Bore , 200 mm OD
Mi Item #00590569
MFR #DH522

Mfr description
DH522
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.85
  • Length
    3.65
  • Outside Diameter
    200 mm
  • Weight
    0.29 lbs, 0.35
  • Width
    3.7

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Double Lip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)