Motion
DH524
Bearing Seal - Double Lip, Nitrile Material, 110 mm Bore , 215 mm OD
MI ITEM #00590581
MFR #DH524
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Double Lip, Nitrile Material, 110 mm Bore , 215 mm OD
MI ITEM #00590581
MFR #DH524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    215 mm
  • Weight
    0.32 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Double Lip

Overview

Mfr description
DH524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought