Motion
AK8203
Adapter Sleeve - 2.1875 in Bore Dia., 5.0000 in Overall Length
MI ITEM #00590646
MFR #AK8203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 2.1875 in Bore Dia., 5.0000 in Overall Length
MI ITEM #00590646
MFR #AK8203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Overall Height
    4.0000 in
  • Overall Length  
    5.0000 in
  • Weight
    2 lbs

Details

  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    AK
  • UPC_NO
    698210001018

Overview

Mfr description
AK8203 ADAPTER SLEEVE KIT
  • 2 3/16" Adapter Assembly for 9000 Series Spherical Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought