Overview
Mfr description
PASEY3/4-N PILLOW BLOCK UNIT
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter3/4 in
- Bolt Center To Center Length3.7800 in
- Base To Bore Centerline1.3125 in
- Duty TypeMedium Duty
- Locking DeviceSet Screw
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Length130 mm
- Base Width1.26 in
- Overall Width0.9840 in
- Finish CoatingUncoated
- Radial Dynamic Load Capacity2900 lbf
- Radial Static Load Capacity1480 lbf
- Lubrication TypeLubrication Fitting
- SeriesPASEY
- UPC_NO4047643202107
- Standards MetABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
- Weight1.37 lbs
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data