Motion
SAS 2 S
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material
MI ITEM #00590807
MFR #SAS 2 S
Price$193.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2 in Bore, Cast Iron Material
MI ITEM #00590807
MFR #SAS 2 S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$193.06/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2520 in
  • Bolt Size
    5/8 in
  • Bore Diameter
    2 in
  • Overall Height
    4.5000 in
  • Overall Length
    7.8750 in
  • Overall Width
    2.1875 in
  • Weight
    5.82 lbs

Details

  • Bore Type
    Straight
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Chrome Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    087796111301
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    8800 lbf.
  • Series
    SAS
  • UPC_NO
    087796111301

Overview

Mfr description
SAS 2(S) PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text