Motion
SCJ 15/16
Flange-Mount Ball Bearing Unit - 15/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty
MI ITEM #00590864
MFR #SCJ 15/16
Your Price$92.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 15/16 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty
MI ITEM #00590864
MFR #SCJ 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.07/each(List $115.09)

Overview

Mfr description
SCJ 15/16 4 BOLT FLG

Specifications

  • Bearing Type
    Ball Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Bearing Number
    GYA015RRB
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Series
    SCJ
  • Manufacturer Upc Number
    087796108448
  • UPC_NO
    087796108448
  • Weight
    1.5 lbs
  • Outside Diameter
    3.0000 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text