Specifications
Dimensions
- Bolt Center To Center Length4.1250 in
- Bolt Size0.5625 in
- Bore Diameter1-11/16 in
- Housing Width5.3750 in
- Inner Ring Width1.4380 in
- Length Through Bore1.4380 in
- Overall Height1.8130 in
- Overall Length5.3750 in
- Overall Length Diameter5.3750 in
- Overall Width5.3750 in
- Weight5.22 lbs
Details
- ApplicationBrowning - Standard
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeIntermediate Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberVF4S-127
- Manufacturer Product Page
- Manufacturer Upc Number662289314089
- Max Operating Temperature200 °F
- Max Rpm2000 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7901 lbf
- Radial Static Load Capacity5139 lbf
- Replacement BearingVS-127
- Seal TypeSingle Lip Contact Seal
- SeriesVF4S
- Type Of BearingBall
- UPC_NO662289314089
Overview
Mfr description
VF4S-127 FLG
- Powder coat epoxy cast iron housing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal