Motion
SCJ2
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00590982
MFR #SCJ2
Price$242.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00590982
MFR #SCJ2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$242.06/each

Specifications

Dimensions

  • Base Thickness
    18.20 mm
  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Circle Diameter  
    7.2510 in
  • Bore Diameter  
    2 in
  • Flange Outside Diameter
    6.3740 in; 161.90 mm
  • Length Through Bore
    1-57/64 in
  • Overall Length Diameter  
    6.3750 in
  • Weight
    6.53 lbs

Details

  • Bearing Number
    GYA200RRB
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796061033
  • Max Rpm
    2710 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    6400 lbf
  • Replacement Bearing
    GYA200RRB
  • Seal Type
    Contact Seal
  • Series
    SCJ
  • Standards Met
    FDA Compliant, USDA Compliant
  • Type Of Bearing
    Ball
  • UPC_NO
    087796061033

Overview

Mfr description
SCJ 2" 4 BOLT FLG
  • Ideal for applications where minimum shaft length is required
  • Assembled with GYA-RRB bearings with positive contact land-riding seals and setscrew locking
  • Factory prelubricated with grease fitting for relubrication
  • Housing made of cast iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text