Motion
GYA008RRB
Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Set Screw Locking
MI ITEM #00591178
MFR #GYA008RRB
Price$41.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Set Screw Locking
MI ITEM #00591178
MFR #GYA008RRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$41.88/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    23.8 mm
  • Outer Ring Width  
    12 mm
  • Outside Diameter  
    1.5748 in
  • Overall Width
    0.9375 in
  • Weight
    0.19 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796052994
  • Max Rpm
    6140 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2360 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Seal Type
    Narrow Shroud
  • Series
    GYA-RR
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796052994

Overview

Mfr description
GYA 008 RRB BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text