Motion
GYAE40RRB
Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Set Screw Locking
Mi Item #00591265
MFR #GYAE40RRB
Price$112.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Set Screw Locking
Mi Item #00591265
MFR #GYAE40RRB

Mfr description
GYAE40RRB BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.78/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    39.3 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.5625 in
  • Weight
    1.29 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796100909
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Narrow Shroud
  • Series
    GYA-RRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796100909
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)