Motion
GYA115RRB2

TIMKEN (FAFNIR)
GYA115RRB2

Ball Insert Bearing - Cylindrical Bore, 2 in ID
Mi Item #00591284
MFR #GYA115RRB2
Price$174.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYA115RRB2

Ball Insert Bearing - Cylindrical Bore, 2 in ID
Mi Item #00591284
MFR #GYA115RRB2

Mfr description
GYA 115 RRB2 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.11/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    44.3 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    1.7500 in
  • Weight
    1.33 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796101388
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Series
    GYA-RRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796101388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)