Motion
UGP315
Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #00591332
MFR #UGP315
Price$1,224.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #00591332
MFR #UGP315

Mfr description
UGP315 75MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,224.75/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.9370 in
  • Base Width
    100 mm
  • Bolt Center To Center Length
    272 mm to 306 mm
  • Bolt Hole Diameter
    1.0625 in
  • Bolt Size
    M22
  • Bore Diameter
    75 mm
  • Bore Inside Diameter
    2.9530 in
  • Bore Length
    3.9370 in
  • Housing Width
    3.9370 in
  • Inner Race Width
    3.9370 in
  • Inside Diameter
    2.9530 in
  • Length Through Bore
    3.9370 in
  • Overall Height
    201 mm
  • Overall Length
    383 mm
  • Overall Width
    112.7 mm
  • Shaft Diameter
    75 mm
  • Weight
    32.17 lbs
  • Width
    3.9370 in, 100 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG315
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    10.7090 to 12.0470 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P315
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11600 kgf
  • Radial Static Load Capacity
    7840 kgf
  • Replacement Bearing
    UG315
  • Seal Type
    Contact with Slinger
  • Series
    UGP300
  • Shaft Attachment
    Eccentric Collar
  • Type Of Bearing
    Eccentric Collar Locking
  • UPC_NO
    0808250274734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)