Motion
VPLS-108

BROWNING
VPLS-108

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00591338
MFR #VPLS-108
Your Price$207.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPLS-108

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00591338
MFR #VPLS-108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$207.81/each(List $218.34)

Overview

Mfr description
VPLS 108 PIL BLK
  • Powder coat epoxy cast iron housing
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round / Straight
  • Bore Diameter
    1/2 in
  • Bolt Center To Center Length
    3.1880 to 4.0630 in
  • Base To Bore Centerline
    1.0625 in
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.0940 in
  • Overall Length
    4.8750 in
  • Base Width
    1.2190 in
  • Finish Coating
    Gray
  • Insert Material
    52100 Bearing Steel
  • Bolt Size
    0.3750 in
  • Max Operating Temperature
    200 °F
  • Radial Dynamic Load Capacity
    2108 lbf
  • Radial Static Load Capacity
    1117 lbf
  • Max Rpm
    5000 rpm
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Series
    Intermediate
  • Replacement Bearing
    VS-108
  • Application
    Browning - Standard
  • Misalignment Angle
    ±1.5° Misalignment - Static Only
  • UPC_NO
    662289524525
  • Type Of Bearing
    Ball Bearing
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    VPLS-108
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289524525
  • Weight
    0.98 lbs
  • Features & Benefits
    • Powder coat epoxy cast iron housing • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews • Single lip contact seal
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text