Motion
SAK 1/2
Pillow Block Ball Bearing Unit - 0.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00591339
MFR #SAK 1/2
Price$95.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00591339
MFR #SAK 1/2

Mfr description
SAK 1/2 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.72/each

Specifications

Dimensions

  • Base Height
    1.0630 in
  • Base To Bore Centerline
    1.0625 in
  • Base Width
    1.1880 in
  • Bolt Center Diameter
    3.6260 in
  • Bolt Center To Center Length
    3.6260 in
  • Bolt Hole Diameter
    0.4375 in
  • Bore Diameter
    0.5000 in
  • Bore Inside Diameter
    0.5000 in
  • Bore Length
    0.9370 in
  • Housing Width
    1.1890 in
  • Inner Race Width
    0.9370 in
  • Inside Diameter
    0.5000 in
  • Length
    4.8740 in
  • Length Through Bore
    0.9370 in
  • Overall Height
    2.0940 in
  • Overall Length
    4.8740 in
  • Overall Width
    1.1890 in
  • Shaft Diameter
    0.5000 in
  • Weight
    1 lbs
  • Width
    1.1890 in, 30.19 mm

Details

  • Bearing Number
    GYA008RRB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    3.6260 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    2380 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    GYA008RRB
  • Rolling Element
    Ball
  • Seal
    Narrow Shroud
  • Seal Type
    Narrow Shroud
  • Sealing Type
    Narrow Shroud
  • Series
    Standard
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    1070 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796156081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)