Motion
SAK1 1/8
Pillow Block Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00591382
MFR #SAK1 1/8
Price$126.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #00591382
MFR #SAK1 1/8

Mfr description
SAK 1-1/8 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.28/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.5630 in
  • Base Width
    1.5630 in
  • Bolt Center Diameter
    4.6260 in
  • Bolt Center To Center Length
    4.6260 in
  • Bolt Hole Diameter
    0.5630 in
  • Bore Diameter
    1.1250 in
  • Bore Inside Diameter
    1.1250 in
  • Housing Width
    1.5630 in
  • Inner Race Width
    1.2800 in
  • Inside Diameter
    1.1250 in
  • Length
    6.1890 in
  • Overall Height
    3.1570 in
  • Overall Length
    6.1875 in
  • Overall Width
    1.5630 in
  • Shaft Diameter
    1.1250 in
  • Weight
    2.86 lbs
  • Width
    1.5630 in, 39.70 mm

Details

  • Bearing Number
    GYA102RRB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    4.6260 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4850 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    GYA102RRB
  • Rolling Element
    Ball
  • Seal
    Narrow Shroud
  • Seal Type
    Narrow Shroud
  • Sealing Type
    Narrow Shroud
  • Series
    Standard
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    2530 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796156128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)