Motion
F4B-LM8-012

DODGE
F4B-LM8-012

Four-Bolt Square Plain Sleeve Bearing Unit - 3/4 in Bore, 4-Bolt Flange Mounting, Pressed Steel Housing, Expansion Bearing (Floating)
Mi Item #00591485
MFR #F4B-LM8-012
Price$157.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-LM8-012

Four-Bolt Square Plain Sleeve Bearing Unit - 3/4 in Bore, 4-Bolt Flange Mounting, Pressed Steel Housing, Expansion Bearing (Floating)
Mi Item #00591485
MFR #F4B-LM8-012

Mfr description
F4BLM8012 FLG BRG 033696
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.56/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Max Bolt Hole Spacing
    2.2500 in
  • Min Bolt Hole Spacing
    2.2500 in
  • Weight
    0.36 lbs

Details

  • Bearing Type
    Plain Bearing
  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Pressed Steel
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Graphite
  • Locking Device
    No Locking Device
  • Lubrication
    Self Lubricated
  • Manufacturer Catalog Number
    033696
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Type Of Bearing
    Plain Sleeve
  • UPC_NO
    782475016983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)