Motion
F4B-LM8-100

DODGE
F4B-LM8-100

Four-Bolt Square Plain Sleeve Bearing Unit - 1 in Bore, 4-Bolt Flange Mount, Stamped Steel Housing
MI ITEM #00591486
MFR #F4B-LM8-100
Your Price$153.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-LM8-100

Four-Bolt Square Plain Sleeve Bearing Unit - 1 in Bore, 4-Bolt Flange Mount, Stamped Steel Housing
MI ITEM #00591486
MFR #F4B-LM8-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$153.08/each(List $183.70)

Overview

Mfr description
F4BLM8100 FLG BRG 033697
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
  • Usable in many corrosive (chemical) medias.
  • Will operate in submersible applications of some low viscosity liquids.
  • Recommended for slow speeds and limited shaft movement applications

Specifications

  • Bore Diameter
    1 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Stamped Steel
  • Bearing Type
    Plain Bearing
  • Type Of Bearing
    Plain Sleeve
  • Housing Type
    Four-Bolt Flange
  • Insert Material
    Graphite
  • Lubrication
    Self Lubricated
  • UPC_NO
    782475016990
  • Expansion Capability
    Expansion (Float)
  • Weight
    0.33 lbs
  • Country of Origin
    US
  • Locking Device
    No Locking Device
  • Manufacturer Catalog Number
    033697
  • Max Bolt Hole Spacing
    2.2500 in
  • Min Bolt Hole Spacing
    2.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought