Motion
P2B-LM8-100

DODGE
P2B-LM8-100

Pillow Block Plain Sleeve Bearing - 1.0000 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Pressed Steel Housing Material
Mi Item #00591491
MFR #P2B-LM8-100
Price$159.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-LM8-100

Pillow Block Plain Sleeve Bearing - 1.0000 in Bore, 2-Bolt Base Mount, Expansion Bearing (Floating), Pressed Steel Housing Material
Mi Item #00591491
MFR #P2B-LM8-100

Mfr description
P2BLM8100 PIL BLK 033693
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.20/each

Specifications

Dimensions

  • Base Height
    1.0626 in
  • Base To Bore Centerline
    1.0625 in
  • Bore Diameter  
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Inside Diameter
    1.0000 in
  • Shaft Diameter
    1.0000 in
  • Weight
    0.36 lbs

Details

  • Bearing Insert Material
    Graphite
  • Bearing Type
    Journal
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Pressed Steel
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Bearing Material
    Graphite
  • Insert Bearing Type
    Journal
  • Insert Material
    Graphite
  • Locking Type
    Self-Lubricated
  • Lubrication
    Solid Lube
  • Lubrication Type
    Solid Lubricant
  • Manufacturer Catalog Number
    033693
  • Material
    Stamped Steel
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    Solidlube
  • Shaft Attachment
    Self-Lubricated
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Journal
  • UPC_NO
    782475016952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)