Motion
INS-SXV-101 (RESALE)

DODGE
INS-SXV-101 (RESALE)

Ball Insert Bearing - 1-1/16 in ID
MI ITEM #00591501
MFR #INS-SXV-101 (RESALE)
List Price$77.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SXV-101 (RESALE)

Ball Insert Bearing - 1-1/16 in ID
MI ITEM #00591501
MFR #INS-SXV-101 (RESALE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.85/each for your price

Overview

Mfr description
INSSXV101 BRG & COLLAR 131439

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    4368 lbf
  • Radial Static Load Capacity
    2538 lbf
  • Max Rpm
    4500 rpm
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    4368 lbf
  • Grease Type
    Unirex N2
  • Maximum Speed
    4500 rpm
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    2538 lbf
  • Manufacturer Catalog Number
    131439
  • UPC_NO
    782475638727
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text