Motion
INS-UN2-207R

DODGE
INS-UN2-207R

Roller Insert Bearing - Spherical Roller Bearing, 2.4375 in Bore Dia., Set Screw
MI ITEM #00591517
MFR #INS-UN2-207R
Price$1,440.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-UN2-207R

Roller Insert Bearing - Spherical Roller Bearing, 2.4375 in Bore Dia., Set Screw
MI ITEM #00591517
MFR #INS-UN2-207R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,440.29/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in

Details

  • Grease Type
    MobilGrease XHP222
  • Housing Type
    Insert
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    421250
  • Material
    421250
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475885060

Overview

Mfr description
INS-UN2-207R BRG 421250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought