Motion
WSTU-S2-106RE

DODGE
WSTU-S2-106RE

Ball Bearing Take-Up Unit - Side Mount, 1-3/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00591553
MFR #WSTU-S2-106RE
List Price$639.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-S2-106RE

Ball Bearing Take-Up Unit - Side Mount, 1-3/8 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00591553
MFR #WSTU-S2-106RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$639.94/each for your price

Overview

Mfr description
WSTU-S2-106RE 070779

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Triple Lip
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    22208
  • Type Of Bearing
    Spherical Roller
  • Housing Construction
    Solid
  • Insert Material
    Steel
  • Bore Length
    2.53 in
  • Lubrication
    Grease
  • Expansion Capability
    Expansion (Float)
  • Grease Type
    MobilGrease XHP222
  • Material
    070779
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    CP-308
  • Manufacturer Catalog Number
    070779
  • Manufacturer Upc Number
    782475316984
  • UPC_NO
    782475316984
  • Housing Dimensions
    S-2000
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text