Motion
WSTU-S2-211RE

DODGE
WSTU-S2-211RE

Take-up Ball Bearing Unit - Side Mount, 2-11/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00591570
MFR #WSTU-S2-211RE
Price$1,897.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-S2-211RE

Take-up Ball Bearing Unit - Side Mount, 2-11/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00591570
MFR #WSTU-S2-211RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,897.51/each

Specifications

Dimensions

  • Bore Diameter  
    2-11/16 in
  • Bore Length
    3.5900 in, 91.18 mm
  • Housing Dimensions
    S-2000
  • Inner Ring Width
    3.5900 in, 91.18 mm
  • Length Through Bore
    3.5900 in, 91.18 mm
  • Shaft Diameter
    2.6875 in, 68.26 mm
  • Size Code
    211
  • Take Up Frame Size
    CP-515
  • Weight
    25 lbs, 11.34 kg

Details

  • Bearing Material
    Steel
  • Bearing Series
    S-2000
  • Bore Type
    Cylindrical
  • Compatible Frame Number
    CP-515
  • Country of Origin
    US
  • Dynamic Load Capacity
    184601.197 N, 41500 lbf
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    070791
  • Manufacturer Upc Number
    782475315482
  • Material
    070791
  • Max Rpm
    1490 rpm
  • Maximum Speed
    1490 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    184601.197 N, 41500 lbf
  • Radial Static Load Capacity
    235755.746 N, 53000 lbf
  • Relubricatable
    True
  • Seal Type
    Trident
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Series
    22215
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    235755.746 N, 53000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782475315482

Overview

Mfr description
WSTU-S2-211RE 070791

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought