Motion
WSTU-S2-307RE

DODGE
WSTU-S2-307RE

Wide Slot Take-Up Roller Bearing Unit - Side Mount, 3-7/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00591577
MFR #WSTU-S2-307RE
Price$1,989.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-S2-307RE

Wide Slot Take-Up Roller Bearing Unit - Side Mount, 3-7/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #00591577
MFR #WSTU-S2-307RE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,989.46/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Bore Length
    4.0000 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    CP-613
  • Weight
    32.89 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Expansion (Float)
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Wide Slot Take-up
  • Insert Material
    Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    070795
  • Manufacturer Upc Number
    782475307296
  • Material
    070795
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782475307296

Overview

Mfr description
WSTU-S2-307RE 070795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought